1-1/8 in. OD ACR Copper Press Tee
ZoomLock® MAX 1-1/8 in. OD ACR Copper Press Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 800-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Secure, leak-free refrigerant connections in seconds
- Hard, robust, refrigerant grade copper fittings
- No brazing, no flame, no hot work permit
- No need to nitrogen-purge
- 15-year warranty
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM G-85
- Clean Bagged:
- Yes
- Collection:
- ZoomLock® MAX
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/8
- Fitting Size 2:
- 1-1/8
- Fitting Size 3:
- 1-1/8
- Fitting Sizes:
- 1-1/8 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 109/UL 1963
- UPC:
- 687472823391