This product requires certification to purchase.

3/4 in. OD ACR Copper Press Tee

Parker Hannifin

ZoomLock® MAX 3/4 in. OD ACR Copper Press Tee

  • Fast #
  • Part #P870705
  • Item #9198531
  • Manufacturer Part #870705
3.3 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® MAX 3/4 in. OD ACR Copper Press Tee

  • Fast #
  • Part #P870705
  • Item #9198531
  • Manufacturer Part #870705
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 80 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Secure, leak-free refrigerant connections in seconds
  • Hard, robust, refrigerant grade copper fittings
  • No brazing, no flame, no hot work permit
  • No need to nitrogen-purge
  • 15-year warranty
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM G-85
Clean Bagged:
Yes
Collection:
ZoomLock® MAX
Diameter - Outside:
3/4 in
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 109/UL 1963
UPC:
687472823285