This product requires certification to purchase.

3/8 in. OD ACR Copper Press Slip Coupling

Parker Hannifin

ZoomLock® MAX 3/8 in. OD ACR Copper Press Slip Coupling

  • Fast #
  • Part #P870552
  • Item #9198551
  • Manufacturer Part #870552
5 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® MAX 3/8 in. OD ACR Copper Press Slip Coupling

  • Fast #
  • Part #P870552
  • Item #9198551
  • Manufacturer Part #870552
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
3-27/50 in
Pressure - Maximum
2100 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ZoomLock® MAX
Fitting Type
Coupling
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31.5
ASTM
ASTM B-280, ASTM B-743, ASTM B-88, ASTM G-85
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
UL 109/UL 1963
UPC
687472822752