This product requires certification to purchase.

5/8 in. OD ACR Copper Press Tee

Parker Hannifin

ZoomLock® MAX 5/8 in. OD ACR Copper Press Tee

  • Fast #
  • Part #PAR870704
  • Item #9198522
  • Manufacturer Part #870704
3.3 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® MAX 5/8 in. OD ACR Copper Press Tee

  • Fast #
  • Part #PAR870704
  • Item #9198522
  • Manufacturer Part #870704
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Secure, leak-free refrigerant connections in seconds
  • Hard, robust, refrigerant grade copper fittings
  • No brazing, no flame, no hot work permit
  • No need to nitrogen-purge
  • 15-year warranty
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
5/8 in
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
5/8 in
Fitting Sizes
5/8 in
Pressure - Maximum
700 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ZoomLock® MAX
Fitting Type
Tee
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31.5
ASTM
ASTM G-85
Origin
Domestic
UL Listed
UL 109/UL 1963
UPC
687472823278