1/2 in. WYE JNT PZK-Y8-NA
ZoomLock® 1/2 in. WYE JNT PZK-Y8-NA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Collection:
- ZoomLock®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Wye
- Material:
- Copper
- UPC:
- 687472770046