27 - 32 Stainless Steel Manhole INS With REL
27 - 32 Stainless Steel Manhole INS With REL
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces inflow
- Reduces treatment plant costs
- Extremely durable
- These manhole inserts are manufactured from 18 gauge, 304 stainless steel
- Operating, utility and maintenance costs for plant equipment and pumps are minimized, due to reduced flow during heavy rainfall
- The manhole inserts include 2 valves, one for venting of gas and one for release of water at a rate of not more then 5 gallons per 24 hour period
- Each insert is equipped with a heavy-duty polypropylene strap for ease of removal and installation
- Each insert includes a gasket made of closed cell neoprene and is attached with a pressure sensitive adhesive
- SS Manhole insert 21"-26-3/4"
Specifications
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- 304 SS, Polypropylene, Neoprene
- Product Type:
- Manhole Inserts