1/2 in. Chrome Plated Brass Self-Closing Unit in Chrome
1/2 in. Chrome Plated Brass Self-Closing Unit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 33006 Commercial Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Faucet Part Type:
- Self-Closing Unit
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 2-3/4
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 671451219206
- WaterSense Labeled:
- No