1/2 in. Diverter Spout in Chrome Plated and Brass
1/2 in. Diverter Spout in Chrome Plated and Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Back Mount
- Length:
- 5-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 671451112705
- WaterSense Labeled:
- No