1/2 in. Drains, Plumbing, Vent and Waste Test Plug
1/2 in. Drains, Plumbing, Vent and Waste Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Drains, Plumbing, Vent, Waste
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Poly
- NSF Certified:
- No
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 671451162380