1/2 in. MPT Bath Cock Coupling Pair in Satin Bronze
1/2 in. MPT Bath Cock Coupling Pair in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Faucet Part Type:
- Coupling
- Material:
- Brass
- UPC:
- 671451179302
- WaterSense Labeled:
- No