This product requires certification to purchase.

1/2 in. Plastic Hinged Escutcheon in Chrome

Pasco

1/2 in. Plastic Hinged Escutcheon in Chrome

  • Fast #
  • Part #P2873
  • Item #1261962
  • Manufacturer Part #2873
3.4 out of 5 Customer Rating
Brand image
Pasco

1/2 in. Plastic Hinged Escutcheon in Chrome

  • Fast #
  • Part #P2873
  • Item #1261962
  • Manufacturer Part #2873
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
CTS
Escutcheon Style:
Hinged
Fits Pipe Size:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
UPC:
671451287304