1/2 in. Steel Galvanized Pipe Strap
1/2 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized pipe strap with 1/4 in hex head and self-drilling point
- Pipe straps are sold with 1 in copper clad nails part #1664
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 20
- Height:
- 21/25
- Length:
- 2-31/50
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- UPC:
- 671451147868
- Width:
- 3/4