1/4 in. Brass Bolt Set with Hex Speed Nut and Washer
1/4 in. Brass Bolt Set with Hex Speed Nut and Washer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Size:
- 1/4 in
- UL Listed:
- No