1-1/2 in. 1-1/4 in. Brass Slip-Joint Nut Set
1-1/2 in. 1-1/4 in. Brass Slip-Joint Nut Set
Frequently Purchased Together
Product Details
- Includes washer and friction ring
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Slip Nut
- Size:
- 1-1/2 in x 1-1/4 in