1-1/2 in. Plastic Washer
1-1/2 in. Plastic Washer
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-1/2 in
- Faucet Part Type:
- Washer
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Size:
- 1-1/2 in x 1-1/4 in
- UPC:
- 671451221803