This product requires certification to purchase.

1-1/4 in. Galvanized 2-Hole Pipe Strap with 1/4 in. x 1 in. Copper Clad Nails

Pasco

1-1/4 in. Galvanized 2-Hole Pipe Strap with 1/4 in. x 1 in. Copper Clad Nails

  • Fast #
  • Part #P1617
  • Item #4912941
  • Manufacturer Part #1617
3.7 out of 5 Customer Rating
Brand image
Pasco

1-1/4 in. Galvanized 2-Hole Pipe Strap with 1/4 in. x 1 in. Copper Clad Nails

  • Fast #
  • Part #P1617
  • Item #4912941
  • Manufacturer Part #1617
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
    Pick Up  Not Available
    Not available in UT
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in UT

Product Details

Product Details

  • Self-drilling point
  • 1/4 in hex head
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Fits Pipe Size:
1-1/4 in
Gauge (metal):
18
Height:
1-33/50
Length:
1
Material:
Carbon Steel
Product Type:
Pipe Strap
UPC:
671451147899
Width:
4-1/4