This product requires certification to purchase.

1-1/4 in. Washer

Pasco

1-1/4 in. Washer

  • Fast #
  • Part #P2209
  • Item #1191971
  • Manufacturer Part #2209
5 out of 5 Customer Rating
Brand image
Pasco

1-1/4 in. Washer

  • Fast #
  • Part #P2209
  • Item #1191971
  • Manufacturer Part #2209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square cut washers
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
Washer
UPC
671451220905