This product requires certification to purchase.

1-1/4 x 6 in. Stainless Steel Repair Clamp

Pasco

1-1/4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P2677
  • Item #1192008
  • Manufacturer Part #2677
3.8 out of 5 Customer Rating
Brand image
Pasco

1-1/4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P2677
  • Item #1192008
  • Manufacturer Part #2677
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/4 in
Length:
6
Material:
Stainless Steel
Product Type:
Repair Clamp
UPC:
671451267702