1-1/2 in. Brass Countersunk Cleanout Plug
1-1/2 in. Brass Countersunk Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Plugs tapped with 1/4 in. x 20 threads
- Each set contains: 1-brass cleanout plug, 1-Stainless steel cover plate, 1-1/4 in x 20 x 4 in bolt
- Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cleanout Plug, Countersunk
- Material:
- Brass, Stainless Steel
- Origin:
- Domestic