This product requires certification to purchase.

1-1/2 in. Blade 1 Piece

Pasco

1-1/2 in. Blade 1 Piece

  • Fast #
  • Part #PAS3225
  • Item #1664066
  • Manufacturer Part #3225
5 out of 5 Customer Rating
Brand image
Pasco

1-1/2 in. Blade 1 Piece

  • Fast #
  • Part #PAS3225
  • Item #1664066
  • Manufacturer Part #3225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/2 in
Color Finish Name:
Polished Chrome
Diameter:
1-1/2
Number of Pieces:
1 Piece
Product Type:
Blade
Tool Type:
Replacement Blade
UPC:
671451322500