1-1/2 in. Blade
1-1/2 in. Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Pasco 5/8 in, 11/16 in, and 3/4 in Cables
- Length:
- 1-1/2
- Product Type:
- Blade
- Size:
- 1-1/2 in
- UPC:
- 671451153258