1-1/2 in. Cloth and Rubber Tailpiece Washer in Black
1-1/2 in. Cloth and Rubber Tailpiece Washer in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2
- IAPMO Listed:
- No
- Material:
- Cloth, Rubber
- Product Type:
- Tailpiece Washer
- UPC:
- 671451221100