1-1/2 in. Rubber Slip-Joint Washer
1-1/2 in. Rubber Slip-Joint Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Material:
- Rubber
- Product Type:
- Washer
- UPC:
- 671451220400