1-1/2 in. Silencer Sump Pump Check Valve
1-1/2 in. Silencer Sump Pump Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical or horizontal application
- Eliminate noises associated with pump cycling
- Flapper improves durability and longer life
- Gasket-less design
Documents
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Length:
- 12
- Material:
- Plastic, Rubber
- UL Listed:
- No
- UPC:
- 671451130365
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pump Check Valve