This product requires certification to purchase.

1-1/2 in. Tubular x Male Threaded Brass Waste Connector with Stop

Pasco

1-1/2 in. Tubular x Male Threaded Brass Waste Connector with Stop

  • Fast #
  • Part #P1944S
  • Item #989577
  • Manufacturer Part #1944-S
3.4 out of 5 Customer Rating
Brand image
Pasco

1-1/2 in. Tubular x Male Threaded Brass Waste Connector with Stop

  • Fast #
  • Part #P1944S
  • Item #989577
  • Manufacturer Part #1944-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Connector, Straight
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
671451194459