1-1/2 x 1-1/2 in. Brass Closet Spud
1-1/2 x 1-1/2 in. Brass Closet Spud
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Closet Spud, Locknut
- UPC:
- 671451959003
- WaterSense Labeled:
- No