This product requires certification to purchase.

1-1/2 x 1-1/4 in. Brass Slip-Joint Nut Chrome

Pasco

1-1/2 x 1-1/4 in. Brass Slip-Joint Nut Chrome

  • Fast #
  • Part #P1337C
  • Item #1191894
  • Manufacturer Part #1337-C
4 out of 5 Customer Rating
Brand image
Pasco

1-1/2 x 1-1/4 in. Brass Slip-Joint Nut Chrome

  • Fast #
  • Part #P1337C
  • Item #1191894
  • Manufacturer Part #1337-C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Diameter - Inside 1:
1-1/4 in
Material:
Brass
Product Type:
Slip Nut
Size:
1-1/2 in x 1-1/4 in
UPC:
671451133724