1-1/4 in. Chrome Brass Slip-Joint Nut
1-1/4 in. Chrome Brass Slip-Joint Nut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Slip Nut
- Size:
- 1-1/4 in
- UPC:
- 671451133625