This product requires certification to purchase.

1/2 in. Floor or Ceiling Plate in Polished Chrome

Pasco

1/2 in. Floor or Ceiling Plate in Polished Chrome

  • Fast #
  • Part #P2881
  • Item #1191974
  • Manufacturer Part #2881
5 out of 5 Customer Rating
Brand image
Pasco

1/2 in. Floor or Ceiling Plate in Polished Chrome

  • Fast #
  • Part #P2881
  • Item #1191974
  • Manufacturer Part #2881
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
671451288103