1/2 in. FPT Self Closing Shower Valve in Chrome-Plated
1/2 in. FPT Self Closing Shower Valve in Chrome-Plated
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 671451219305