1 in. Copper Fitting Brush
1 in. Copper Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1 in
- Material:
- Steel
- Tool Type:
- Fitting Brush
- UPC:
- 671451511805