1 in. Copper Sizing Tool

You last purchased this on
 
Pasco

1 in. Copper Sizing Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

1 in. Copper Sizing Tool

  • Fast #
  • Part #P4345
  • Item #452704
  • Manufacturer Part #4345
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For "M" copper tubing
  • Impact type to re-round copper tubing
  • Requires Certification

Documents


Specifications

Length:
1 in
Material:
Copper
Number of Pieces:
1 Piece
Shank Size:
1 in