1 in. CWT Floor and Ceiling Plate in White
1 in. CWT Floor and Ceiling Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 671451287595