1 in. Cutting, Plastic and Pipe Cutter
1 in. Cutting, Plastic and Pipe Cutter
Product Details
Product Details
- Superior quality, heavy duty
- Coated handles
- Built for constant use
- Stainless steel blade
Specifications
- Application:
- Cutting, Pipe, Plastic
- Cutting Capacity:
- 1 in
- Material:
- Stainless Steel
- Tool Type:
- Pipe Cutter
- UPC:
- 671451139276