This product requires certification to purchase.

1 in. CWT Floor and Ceiling Plate in Polished Chrome

Pasco

1 in. CWT Floor and Ceiling Plate in Polished Chrome

  • Fast #
  • Part #P2875
  • Item #1262056
  • Manufacturer Part #2875
4.9 out of 5 Customer Rating
Brand image
Pasco

1 in. CWT Floor and Ceiling Plate in Polished Chrome

  • Fast #
  • Part #P2875
  • Item #1262056
  • Manufacturer Part #2875
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bend and place around pipe
  • Rustproof
  • Non-corrosive and unbreakable
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
3 in
Material:
Plastic
UPC:
671451287502