1 in. Nipple Extractor
1 in. Nipple Extractor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- CAM type
- Removes or inserts
- Heat treated
- Cadmium plated
Specifications
- Fits Pipe Size:
- 1 in
- Number of Tools Included:
- 1
- Tool Type:
- Nipple Extractor
- UPC:
- 671451453303