This product requires certification to purchase.

1 x 1 x 1-1/16 in. Square Screw Extractor 1 Piece

Pasco

1 x 1 x 1-1/16 in. Square Screw Extractor 1 Piece

  • Fast #
  • Part #P4832
  • Item #1207480
  • Manufacturer Part #4832
4.9 out of 5 Customer Rating
Brand image
Pasco

1 x 1 x 1-1/16 in. Square Screw Extractor 1 Piece

  • Fast #
  • Part #P4832
  • Item #1207480
  • Manufacturer Part #4832
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1 in
Bit Sizes:
1 in
Drill Bit Type:
Screw Extractor
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1-1/16 in
Shank Style:
Square
Tool Type:
Screw Extractor
UL Listed:
No
UPC:
671451483201