This product requires certification to purchase.

1 x 1 x 3/8 in. Hex Ram 1 Piece

Pasco

1 x 1 x 3/8 in. Hex Ram 1 Piece

  • Fast #
  • Part #P3241
  • Item #989641
  • Manufacturer Part #3241
4.6 out of 5 Customer Rating
Brand image
Pasco

1 x 1 x 3/8 in. Hex Ram 1 Piece

  • Fast #
  • Part #P3241
  • Item #989641
  • Manufacturer Part #3241
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Works on ABS DWV, PVC DWV, PVC pressure, CPVC, and rigid PVC electric conduct
  • For 3/8" drill size
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1 in
Bit Sizes:
1 in
Drill Bit Type:
Ram
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
3/8
Shank Style:
Hex
UPC:
671451324108