This product requires certification to purchase.

1 x 3/4 in. Brass Urinal Spud

Pasco

1 x 3/4 in. Brass Urinal Spud

  • Fast #
  • Part #P961
  • Item #1191839
  • Manufacturer Part #961
5 out of 5 Customer Rating
Brand image
Pasco

1 x 3/4 in. Brass Urinal Spud

  • Fast #
  • Part #P961
  • Item #1191839
  • Manufacturer Part #961
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Sizes:
1 in x 3/4 in
Length:
1
Material:
Brass
Product Type:
Urinal Spud
UPC:
671451961006
WaterSense Labeled:
No