100 ft. Pipe Wrap Tape
100 ft. Pipe Wrap Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Thickness:
- 0.02 in
- UL Listed:
- No
- UPC:
- 671451916150
- Width:
- 1 in