Pasco
1/2 in. Copper Fitting Brush
Part #P5114 | Item #1609973 | Manufacturer Part #5114
$3.47
EACH
Outside Diameter:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Brush Type: Fitting Brush
Material: Carbon, Steel
Outside Diameter: 1/2 in
Tool Type: Fitting Brush