1/2 in. Copper Sizing Tool
1/2 in. Copper Sizing Tool
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Impact type to re-round copper tubing
- For "M" copper tubing
Documents
Specifications
- Diameter:
- 1/2 in
- Material:
- Copper
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2 in
- UPC:
- 671451434302