1/4 in. ABS Plastic Closet Flange Extension
1/4 in. ABS Plastic Closet Flange Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1/4 in
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Test Cap Included:
- No
- UPC:
- 671451101808