1/4 in. Plated Brass Bolt Nut
1/4 in. Plated Brass Bolt Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Product Type:
- Bolt Nut
- Size:
- 1/4 in
- UPC:
- 671451132307