This product requires certification to purchase.

1/4 in. Plated Steel Closet Bolt Washer

Pasco

1/4 in. Plated Steel Closet Bolt Washer

  • Fast #
  • Part #P138
  • Item #3642567
  • Manufacturer Part #138
4 out of 5 Customer Rating
Brand image
Pasco

1/4 in. Plated Steel Closet Bolt Washer

  • Fast #
  • Part #P138
  • Item #3642567
  • Manufacturer Part #138
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plated Steel
UPC:
671451138002
WaterSense Labeled:
No