1/4 in. Stainless Steel Closet Bolt Washer
1/4 in. Stainless Steel Closet Bolt Washer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Material:
- Stainless Steel
- UPC:
- 671451140005
- WaterSense Labeled:
- No