This product requires certification to purchase.

1/4 in x 20 in Stainless Steel Closet Bolt

Pasco

1/4 in x 20 in Stainless Steel Closet Bolt

  • Fast #
  • Part #P1649
  • Item #1191821
  • Manufacturer Part #1649
5 out of 5 Customer Rating
Brand image
Pasco

1/4 in x 20 in Stainless Steel Closet Bolt

  • Fast #
  • Part #P1649
  • Item #1191821
  • Manufacturer Part #1649
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/4
Length:
4
Material:
Stainless Steel
Size:
1/4 in x 20 in
UPC:
671451164902