1/4 x 3-1/2 in. Brass Closet Screw
1/4 x 3-1/2 in. Brass Closet Screw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Length:
- 3-1/2
- Material:
- Brass
- Product Type:
- Closet Screw
- UL Listed:
- No
- UPC:
- 671451100238
- WaterSense Labeled:
- No
- Width:
- 1/4