16 ft. x 1 in. Seal Tape
16 ft. x 1 in. Seal Tape
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-bonding
- No messy epoxy
- Forms a solid piece of rubber in 30 minutes
- 600 V voltage rating
Documents
Specifications
- Application:
- Plumbing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 16 ft
- Material:
- Rubber
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 100 psi
- Product Type:
- Seal Tape
- Size:
- 1 in x 16 ft
- Temperature Range:
- -27 to 212 Deg F
- UL Listed:
- Yes
- UPC:
- 671451590541
- Width:
- 1 in