16 in. Basin Wrench

Part #P4573L  |  Item #7217465  |  Manufacturer Part #4573-L

$31.97 EACH

Length:

16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 16 in

Maximum Capacity: 2 in

Number of Tools Included: 1

Wrench Type: Basin